Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Red

  • Mfr # 893021

  • Zoro # G9173936


product price:  $1,595.37
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
893021
Zoro #
G9173936
UPC #
697841113435
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Cabinet Height Range
Counter Height
Door Opening Width
31 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Adapter Kit
5PW15
Additional Shelf
1YNH7
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
2
Includes
Cylinder Lock and Key Set, Dual Vents with Flame Arresters, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Trilingual Warning Label
Features
Trilingual Warning Labels
Indoor/Outdoor
Indoor
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
FM Class
6050
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Lock Type
Keyed
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.