This item is Discontinued.
This item is Discontinued.
Laboratory Drench Shower, Ceiling Mount (Discontinued)
Mfr #
L23GSV
Zoro #
G4711773
UPC # 697841186576
Country of Origin United States
Category Drench Showers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L23GSV
- Zoro #
- G4711773
- UPC #
- 697841186576
- Country of Origin
- United States
Dimensions
- Height
- 28.5"
- Width
- 16.3"
- Depth
- 10.9"
- Inlet Pipe Size
- 1 in (M)
Details
- Item
- Laboratory Drench Shower,Ceiling Mount
- Pipe Material
- Stainless Steel
- Color
- Green
- Valve Material
- 316L Stainless
- Mounting Style
- Ceiling
- Activation
- Pull Handle
Description
Laboratory Drench Shower,Ceiling Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.