This item is Discontinued.

Justrite Steel/Polypropylene Funnel, 2 gal, Red, 9 1/2 in Dia. JT7120110

This item is Discontinued.

Justrite

Steel/Polypropylene Funnel, 2 gal, Red, 9 1/2 in Dia. (Discontinued)

Mfr # JT7120110
Zoro # G101978168
UPC # 978411399924
Country of Origin United States
Category Safety Cans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT7120110
Zoro #
G101978168
UPC #
978411399924
Country of Origin
United States

Dimensions

Height
13-3/4 in
Can Diameter
9-1/2 in

Details

Material
Steel/Polypropylene Funnel
Capacity
2 gal
Color
Red
Standards
Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved (Can Only)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.