Lab Eyewash, Tabletop Mount, Stainless Steel
- Mfr # L85GST
- Zoro # G4711913
product price:Â
$
1,298.46
/ea
Key Features
Height
8.7"
Width
20.1"
Color
Green
Installation Type
Table
Eye Wash and Shower Mounting
Tabletop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L85GST
- Zoro #
- G4711913
- UPC #
- 805042000113
- Country of Origin
- United States
- Item
- Eyewash Station
- Color
- Green
- Installation Type
- Table
- Eye Wash and Shower Mounting
- Tabletop
- Includes
- inspection record tag
- Activation
- Push Plate
- Eyewash Bowl Material
- Green Powder-Coated Stainless Steel
- Spray Head Material
- Chrome plated brass with stainless steel mesh
- Standards
- ANSI Z358.1 and EN 15154
- Flow Rate
- 3 gal/min
- Pipe Material
- Stainless Steel
- Valve Material
- 316L Stainless
- Material
- Eye/facewash diffusers: Chrome plated brass with stainless steel mesh
Dimensions
- Height
- 8.7"
- Width
- 20.1"
- Depth
- 16.6"
- Inlet Size
- 1/2 in (F)
Description
Laboratory Eye/Face Wash,Table Mount
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.