This item is Discontinued.
This item is Discontinued.
Type II Safety Can, AccuFlow(TM), 5 gal, 5/8 in Metal Hose, Roll Bars, DOT, Yellow, Diesel (Discontinued)
Mfr #
7350210
Zoro #
G6871322
UPC # 697841140868
Country of Origin United States
Category Safety Cans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7350210
- Zoro #
- G6871322
- UPC #
- 697841140868
- Country of Origin
- United States
Dimensions
- Height
- 17.5 in
- Can Diameter
- 11.75 in
- Hose Outside Diameter
- 5/8 in
- Hose Length
- 9 in
- Overall Height
- 18 1/2 in
Description
Type II Safety Can, Can Type Type II, DOT Approved DOT Approved, Capacity 5 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 18 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.