This item is Discontinued.

This item is Discontinued.
Ear-Clip Earbuds (Silver) (Discontinued)
Mfr #
HAEB75S
Zoro #
G0193962
UPC # 46838042102
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAEB75S
- Zoro #
- G0193962
- UPC #
- 46838042102
- Country of Origin
- China
- Color
- Silver
- Product Type
- Earphone
Dimensions
- Cable Length
- 3.94 ft
Description
Designed for sports and other active use, the affordable JVC HA-EB75 splash-proof headphones incorporate a soft rubber ear clip that fits around the outer ear to hold the earbud in place. To ensure a comfortable and secure fit, the ear clip is adjustable, with a slide mechanism that offers five different positions to adjust to different size ears.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.