This item is Discontinued.

This item is Discontinued.
Gumy Earbuds (White) (Discontinued)
Mfr #
HAF160W
Zoro #
G0193987
UPC # 46838068829
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAF160W
- Zoro #
- G0193987
- UPC #
- 46838068829
- Country of Origin
- China
- Color
- White
- Material
- Rubber
- Features
- Bass Boost
- Impedance
- 16 Ohm
- Product Type
- Earphone
Dimensions
- Cable Length
- 3.28 ft
Description
The JVC Gumy Earbuds are updated with a vibrant 8-color line-up. Gumy Earbuds feature a soft rubber body with an oval shape that provides a snug fit and include a tangle-resistant 3.28 ft. color matching cord. The bass boosting design insures they look as good as they sound. Assorted colors: Black, Blue, Orange, Green, Pink, Red, Violet and White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.