This item is Discontinued.

This item is Discontinued.
Gumy Plus Inner-Ear Earbuds (Violet) (Discontinued)
Mfr #
HAFX5V
Zoro #
G0196552
UPC # 46838046827
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAFX5V
- Zoro #
- G0196552
- UPC #
- 46838046827
- Country of Origin
- China
- Color
- Violet
- Impedance
- 16 Ohm
- Product Type
- Earphone
Dimensions
- Cable Length
- 3.28 ft
Description
JVC's violet HA-FX5 Gumy Plus is an inner-ear version of the top-selling JVC Gumy for those who prefer the inner-ear design over an earbud. The Gumy Plus features a rubber body for a comfortable fit and good noise isolation, which ensures a better listening experience. To tailor the fit to each user, silicone earpieces in small, medium and large are included. It has a 3.3 ft. cord with a gold-plated iPhone-compatible plug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.