This item is Discontinued.

This item is Discontinued.
High-Grade Full-Size Headphones (Discontinued)
Mfr #
HARX700
Zoro #
G0200305
UPC # 46838034428
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HARX700
- Zoro #
- G0200305
- UPC #
- 46838034428
- Country of Origin
- China
- Color
- Black
- Features
- Comfortable
- Impedance
- 48 Ohm
- Product Type
- Headphone
Dimensions
- Cable Length
- 11.48 ft
Description
Full-size headphones with deep bass sound reproduction with 50mm Neodymium driver unit and ring port structure. Pressure dispersion mesh head pad for comfortable long listening
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.