Shop J.W. WINCO
Create Account
GN6336.3 Hand Knob, 26"(1.02), 8.4"(.33), M8 x 1.25
- Mfr # 6336.3-40-M8
- Zoro # G204906808
product price:Â
$
15.99
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
- 6336.3-40-M8
- Zoro #
- G204906808
- UPC #
- -
- Country of Origin
- Germany
Description
quick release hand knobs gn 6336.3 are used in such applications where the knob has to be completely removed and refitted very rapidly for re-clamping. The knob is tilted over the threaded spindle. When in position, the knob is brought into a straight position for mating of the two threads on the insert and spindle. The hand knob will then have to be turned only by a fraction of a rotation to achieve clamping. Maximum heat resistance of nylon plastic: 110c (230f). Quick release knurled nuts, see gn 6303.1.