GN717 Indexing Plunger w/ Knob Zinc 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin

  • Mfr # 717-5-M8-B-ST
  • Zoro # G104940520
product price: 
$
14.25
/ea
Sold in multiples of 3 for $42.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
717-5-M8-B-ST
Zoro #
G104940520
UPC #
-
Country of Origin
Germany

Description

Indexing plunger w/ knob zinc 5.0x24.0n pressure m8x1.25 thread 5x5mm pin gn 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110c or 230f. features threaded body: steel, zinc-plated, blue passivated plunger pin: stainless steel, european standard no. 1.4305 spring: stainless steel, european standard no. 1.4310 pull ring version: stainless steel, european standard no. 1.4310 pull knob version: matte black glass fiber reinforced nylon plastic, not removable lock nut: steel, zinc-plated

Ratings & reviews