GN927-101-5/16X18-50-B-B Clamping Lever

  • Mfr # 927-101-5/16X18-50-B-B

  • Zoro # G4660174


product price:  $27.45
/ea

Key Features

Color
B - Black
Type
B - Plastic contact plate without setting nut
Thread Depth
5/16"-18
Lever Length
3.98 in
Lever Body
Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
927-101-5/16X18-50-B-B
Zoro #
G4660174
UPC #
-
Country of Origin
Germany

Dimensions

Thread Depth
5/16"-18
Lever Length
3.98 in
Thread Length
1.97 in

Details

Color
B - Black
Type
B - Plastic contact plate without setting nut
Lever Body
Zinc

Description

GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.