JW Winco WN300.2-45-1/4X20-45-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-45-1/4X20-45-SW

  • Zoro # G600486089


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Screw Length
1.77 in
Length
1.77 in
Thread Size
1/4"-20
Diameter
13 mm
Material
Die-cast Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.2-45-1/4X20-45-SW
Zoro #
G600486089
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.77 in
Length
1.77 in
Thread Size
1/4"-20
Diameter
13 mm
Height
79 mm

Details

Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Item
Lever
Stroke
3.5 mm
Stud Material
Steel

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.