JW Winco WN300.2-63-3/8X16-50-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-63-3/8X16-50-OS

  • Zoro # G900486321


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Screw Length
1.97 in
Length
2.48 in
Thread Size
3/8"-16
Diameter
17.5 mm
Material
Die-cast Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.2-63-3/8X16-50-OS
Zoro #
G900486321
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.97 in
Length
2.48 in
Thread Size
3/8"-16
Diameter
17.5 mm
Height
95 mm

Details

Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Item
Lever
Stud Material
Steel
Stroke
4 mm

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.