JW Winco WN300.2-63-5/16X18-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-63-5/16X18-SW

  • Zoro # G800485127


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Screw Length
11 mm
Length
2.48 in
Diameter
17.5 mm
Material
Die-cast Zinc
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.2-63-5/16X18-SW
Zoro #
G800485127
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
11 mm
Length
2.48 in
Thread Size
5/16"-18
Diameter
17.5 mm
Height
45 mm

Details

Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Insert Material
Steel
Item
Lever

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.