JW Winco WN300.2-78-3/8X16-32-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-78-3/8X16-32-OS

  • Zoro # G400485350


product price:  $9.79
/ea

Key Features

Screw Length
1.26 in
Length
3.07 in
Thread Size
3/8"-16
Diameter
21 mm
Material
Die-cast Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.2-78-3/8X16-32-OS
Zoro #
G400485350
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.26 in
Length
3.07 in
Thread Size
3/8"-16
Diameter
21 mm
Height
86 mm

Details

Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Item
Lever
Stroke
4 mm
Stud Material
Steel

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.