JW Winco WN300.2-92-3/8X16-25-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-92-3/8X16-25-OS

  • Zoro # G400486203


product price:  $12.55
/ea

Key Features

Thread Size
3/8 x 16
Color
OS - Orange
Powder coated
Textured finishSR
Thread Length
0.98 in
Lever Length
3.62 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.2-92-3/8X16-25-OS
Zoro #
G400486203
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8 x 16
Thread Length
0.98 in
Lever Length
3.62 in

Details

Color
OS - Orange
Powder coated
Textured finishSR
Finish
Textured

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.