Leveling Foot - Threaded - 2250 Lbs. Capacity - 2.36" Base Dia. - J.W. Winco 40-60-3/8X16-75-A1-S
- Mfr # 40-60-3/8X16-75-A1-S
- Zoro # G104995803
product price:Â
$
22.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-60-3/8X16-75-A1-S
- Zoro #
- G104995803
- UPC #
- -
- Country of Origin
- Germany
Description
40-60-3/8x16-75-a1-s gn40 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.