Shop J.W. WINCO
Create Account
Leveling Foot - Threaded - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-1/2X13-75-D0-S
- Mfr # 41-80-1/2X13-75-D0-S
- Zoro # G304995818
product price:Â
$
34.15
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
- 41-80-1/2X13-75-D0-S
- Zoro #
- G304995818
- UPC #
- -
- Country of Origin
- Germany
Description
41-80-1/2x13-75-d0-s gn 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.