Shop J.W. WINCO
Create Account
Leveling Mount, 0.31-18 x 2 in. Thread, 1.25 in. Base Dia., 2.88 in. - 2300 lbs
- Mfr # B831711
- Zoro # G424179150
product price:Â
$
28.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B831711
- Zoro #
- G424179150
- UPC #
- -
- Country of Origin
- China
Description
Leveling Mount, 5/16-18 x 2 in Thread Length , 1.25 in Base Dia, 2.88 inH, 2300 Lbs. Load Cap LPST leveling mounts swivel 10-15 degrees to all sides of the centerline to adjust to uneven surfaces used for leveling machine tools, electronic racks, benches, etc. Large diameter pad design assures solid support. Coupling nut is not recommended to use for installation. Use nut on tapped hole of 1 - 1 1/2 times the thread diameter being used. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Maximum load ratings for leveling mounts with elastomer pad are based on a calculation of 40% distortion to the elastomer pad. This insures the proper application requirements when using the bore with the non-skid elastomer pad. For certain minimum quantities, modifications such as lag bolt holes and other versions of plating are obtainable upon request. Heat resistance for Delrin base mounts: Continuous operating temperature-82 degrees C ( 180 degrees F); melting point-175 degrees C ( 347 degrees F). Features Leveling Mount 0.31-18 x 2 in. Thread 1.25 in. Base Dia. 2.88 in. - 2300 lbs. We provide high-quality modern products to be enjoyed by many clients. Specifications . Size: 0.31-18 x 2 in. . Country of Origin: USA. Weight: 0.22 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.