Wing Nut, M5, Stainless Steel, Matte, 28 mm Ht

  • Mfr # 8341-50-M5-MT-H

  • Zoro # G209886266


product price:  $36.49
/ea

Key Features

Thread Size
M5
Material
Stainless Steel
Material Grade/Class
316
Finish
Matte
Overall Height
28 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8341-50-M5-MT-H
Zoro #
G209886266
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
28 mm
Base Diameter
13 mm
Thread Length
10 mm
Body Height
18 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Matte
System of Measurement
Metric
Seal Material - Maximum Temperature
150 Degrees C
Material Quality Standards
AISI
Resistance Properties
Temperature Resistant
Tensile Strength
11 N/sq mm
Seal Material - Minimum Temperature
-25 Degrees C
Seal Material
H-NBR
Average Surface Roughness (Ra)
Less Than 0.8 micron
Bore Type
Threaded Tapped
Pack Size
Small Pack
RoHS Compliant
Yes

Description

Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5, Dimensional Standards Not Applicable, Material Quality Standards AISI, Overall Height 28 mm, Base Diameter 13 mm, Body Height 18 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties High Temperature-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.