Wing Nut, M6, Stainless Steel, Polished, 35 mm Ht

  • Mfr # 8341-63-M6-PL-E

  • Zoro # G409886264


product price:  $40.49
/ea

Key Features

Thread Size
M6
Material
Stainless Steel
Material Grade/Class
316
Finish
Polished
Overall Height
35 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8341-63-M6-PL-E
Zoro #
G409886264
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
35 mm
Base Diameter
16 mm
Thread Length
12 mm
Body Height
23 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
316
Finish
Polished
System of Measurement
Metric
Seal Material - Minimum Temperature
-40 Degrees C
Pack Size
Small Pack
Bore Type
Threaded Tapped
RoHS Compliant
Yes
Tensile Strength
14 N/sq mm
Resistance Properties
Temperature Resistant
Average Surface Roughness (Ra)
Less Than 0.8 micron
Material Quality Standards
AISI
Seal Material
EPDM
Seal Material - Maximum Temperature
120 Degrees C

Description

Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6, Dimensional Standards Not Applicable, Material Quality Standards AISI, Overall Height 35 mm, Base Diameter 16 mm, Body Height 23 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties High Temperature-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.