WN300-KT-45-1/4X20-12-SW Adjustable Lever Steel

  • Mfr # 300-KT-45-1/4X20-12-SW

  • Zoro # G4640057


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Thread Size
1/4"-20
Material
Plastic
Color
Black
Thread Length
0.47 in
Lever Length
1.77 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300-KT-45-1/4X20-12-SW
Zoro #
G4640057
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
0.47 in
Lever Length
1.77 in

Details

Material
Plastic
Color
Black

Description

Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.