Shop J.W. WINCO
See all product information
WN300-KT-63-5/16X18-OS Adjustable Lever Steel
Mfr # 300-KT-63-5/16X18-OS
Zoro # G4655676
product price:Â $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Length
2.48 in
Thread Size
5/16"-18
Material
Steel, Black Oxide
Color
Orange
Finish
Thermoplastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300-KT-63-5/16X18-OS
Zoro #
G4655676
UPC #
-
Country of Origin
United States
Dimensions
Length
2.48 in
Thread Size
5/16"-18
Details
Material
Steel, Black Oxide
Color
Orange
Finish
Thermoplastic
Thread Type
Tapped
Handle
Nylon Plastic
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.