Shop J.W. WINCO

WN300.1-63-M8-63 Plastic Adjustable Lever

  • Mfr # 300.1-KT-63-M8-63-SW

  • Zoro # G4661967


product price:  $12.15
/ea

Key Features

Thread Size
M8
Material
Plastic
Color
Black
Lever Length
2.48 in
Thread Length
2.48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.1-KT-63-M8-63-SW
Zoro #
G4661967
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Lever Length
2.48 in
Thread Length
2.48 in

Details

Material
Plastic
Color
Black

Description

Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.