Hardware, 8247 0.064 x 0.75 x 12 L in. Brass Strip

  • Mfr # 690636
  • Zoro # G303999732
product price: 
$
30.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
690636
Zoro #
G303999732
UPC #
614121182479
Country of Origin
United States

Description

Features
  • Brass strip
  • Size - 0.064 x 3/4 x 12 l in.
  • Dimension - 0.06 x 0.75 x 12 in.
  • Item weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews