This item is Discontinued.

K-Tool International 1" Drive Impact Socket black oxide KTI-35128

This item is Discontinued.

K-Tool International

1" Drive Impact Socket black oxide (Discontinued)

Mfr # KTI-35128
Zoro # G7000922
UPC # 00031113274729
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI-35128
Zoro #
G7000922
UPC #
00031113274729
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
7/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Short Impact

Description

Impct Sckt,Standard,6 pt.,1 In.Drive,7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.