1/2" Drive, 11/16" SAE Socket, 6 Points, Deep 6Pt, Chrome 1/2"Dr, 11/16

  • Mfr # KTI-23222
  • Zoro # G7025748
product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI-23222
Zoro #
G7025748
UPC #
00769622232229
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
11/16"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish

Description

Deep 6Pt Chrome Socket,1/2 In.Dr,11/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.