This item is Discontinued.

This item is Discontinued.
1/2" Drive, 11mm Metric Socket, 6 Points, Socket 1/2 Dr, Deep 6 Pt, 11mm (Discontinued)
Mfr #
KTI-28211
Zoro #
G7060538
UPC # 00769622282118
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-28211
- Zoro #
- G7060538
- UPC #
- 00769622282118
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 11mm
Details
- Item
- Deep Socket
- Finish
- High Polished Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Vanadium Steel
- Socket Type
- Deep
Description
Socket 1/2 Dr Deep 6 Pt 11mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.