This item is Discontinued.

This item is Discontinued.
1/2" Drive Metric, 17 pcs (Discontinued)
Mfr #
KTI-28000
Zoro #
G7036832
UPC # 00769622280008
Country of Origin Taiwan, Province of China
Category Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-28000
- Zoro #
- G7036832
- UPC #
- 00769622280008
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
Details
- Item
- Socket Set
- Number of Pieces
- 17
- Includes
- (17) 14 Socket Size: 15mm, 28mm; Push Button Ratchet; Breaker Bar; 5" Extension
- Finish
- Chrome
- Material
- Chrome Vanadium Steel
- Features
- Heat Treated
- Measurement Type
- Metric
- SAE or Metric
- Metric
Description
Metric Socket Set,1/2 In.Dr,6Pt,17PCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.