1/2 in Drive, 12mm Metric, Socket, 6 Points, 1/2 in. Dr, 12mm Hex
- Mfr # KTI-28112
- Zoro # G2669600
product price:Â
$
2.49
/ea
Sold in multiples of 6 for
$14.94
Key Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-28112
- Zoro #
- G2669600
- UPC #
- 769622281128
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- 12mm
- Overall Length
- 1 1/2 in
- Socket Depth
- Standard
- Socket Sizes
- 12mm
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Features
- High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
- Output Type
- 6 pt
- Socket Type
- Standard
- Category Type
- Hex Socket
- Drive Type
- Square
- Tether Capable
- Not Tether Capable
- Standards
- ANSI Standards
- Material
- Chrome Vanadium
- Tether Style
- Not Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Vanadium
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.