Shop All Sockets
K-Tool International
1/4" Drive, 12mm Metric Socket
Mfr # KTI20612
Zoro # G6999638
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Material Chrome Vanadium Alloy Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI20612
- Zoro # G6999638
- UPC # 00769622206121
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 12mm |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Alloy Steel |
Finish | High Polished Chrome |
Item | Spline Socket |
Description
Spline Socket 1/4 In. Dr 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Mirror, Inspection Extend Ible (8016437)
- WHEELER-REX Cutter Wheel (8003)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49390)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/2" Drive (KTI72473)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/32" SAE Socket, 6 Points (KTI-21107)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- K-Tool International Sockets & Ratchets