This item is Discontinued.

This item is Discontinued.
1/4" Drive, 7/32" SAE Socket, 6 Points, Deep 6Pt, 1/4"Dr, 7/32 (Discontinued)
Mfr #
KTI-21207
Zoro #
G7029473
UPC # 00769622212078
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-21207
- Zoro #
- G7029473
- UPC #
- 00769622212078
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Size
- 7/32"
Details
- Item
- Deep Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Deep
- Material
- Chrome Vanadium Steel
- Features
- Heat Treated
Description
Deep Socket,6Pt,1/4 In.Dr, 7/32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.