This item is Discontinued.

This item is Discontinued.
1/4" Drive, 7/32" SAE Socket (Discontinued)
Mfr #
KTI20007
Zoro #
G6999708
UPC # 00769622200075
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI20007
- Zoro #
- G6999708
- UPC #
- 00769622200075
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Size
- 7/32"
Details
- Item
- Spline Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Alloy Steel
Description
Spline Socket,1/4 In. Dr,7/32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.