K Tool International
3/4" Drive, 1-1/2" SAE Socket, 6 Points
- Zoro #: G7041717
- Mfr #: KTI-24148

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.69
K Tool International #KTI-24148 Specifications
- Zoro #: G7041717
- Mfr #: KTI-24148
- Drive Size: 3/4"
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 6
- Material: Chrome Vanadium Steel
- Size: 1-1/2"
- Finish: High Polished Chrome
- Item: Socket
- Features: Heat Treated
- Country of Origin (subject to change): Taiwan, Province of China
Description
Stndrd 6Pt Chrome Socket,3/4 In.Dr,1-1/2 In.
Reviews of K Tool International #KTI-24148
Explore more
- K Tool International 3/4" Drive, 2-3/16" SAE Socket, 6 Points KTI-24170
- K Tool International 3/4" Drive, 15/16" SAE Socket, 6 Points KTI-24130
- K Tool International 3/4" Drive, 1" SAE Socket, 6 Points KTI-24132
- K Tool International 3/4" Drive, 1-7/16" SAE Socket, 6 Points KTI-24146
- K Tool International 3/8" Drive, 13/16" SAE Socket, 6 Points KTI-22126
- K Tool International 3/8" Drive, 10mm Metric Socket, 6 Points KTI-27210
- K Tool International 1/4" Drive, 15mm Metric Socket, 6 Points KTI-26215
- K Tool International 3/8" Drive, 15/16" SAE Socket, 12 Points KTI-22430
- Gedore 1/2" Square Drive, 5/8" SAE Socket, 12 Points D 19 5/8AF
- Jandorf Phen Socket Snap In Med 60538
- Gearwrench 3/8" Drive, 5/8" SAE Socket, 12 Points 80502
- K Tool International Sockets