This item is Discontinued.

K-Tool International 3/4" Drive Impact Socket 6 KTI-39124

This item is Discontinued.

K-Tool International

3/4" Drive Impact Socket 6 (Discontinued)

Mfr # KTI-39124
Zoro # G7060599
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI-39124
Zoro #
G7060599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
24mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Moly Steel

Description

Socket 3/4 In.Dr Metric Impact Short 24mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.