This item is Discontinued.

This item is Discontinued.
Service Cart, 4 Drawer, Green, 35 in W (Discontinued)
Mfr #
KTI75121
Zoro #
G706006082
UPC # 769622751218
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI75121
- Zoro #
- G706006082
- UPC #
- 769622751218
- Country of Origin
- China
Dimensions
- Width
- 35 in
Details
- Item
- Service Cart
- Number of Drawers
- 4
- Color
- Green
- Includes
- 35" Premium 4 Drawer 500 Lb. Service Cart (Matte Neon Green)
Description
500 lb total capacity;Locking hinged lid w/ 4 locking drawers and roller bearing slides;Anodized aluminum drawer pulls;Integrated pry bar & long tool holder (Both Sides);Protective bumpers;Integrated UL Power Strip;6 pc EVA liner set;5"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;End customer assembles the cart;Material: Cold Rolled Steel Plate;Thickness: Mainly 1.2mm with some 1mm;Drawer dimensions: 6.25” & 2.75” Height by 25.4” Width, 17.25in Depth, Ball Bearing Slides;Full dimensions: 35.3" L, 20.5“ Deep, 40.4" H, 134.5 lbs
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.