3/8" Drive, 12mm Metric Socket, Spline Socket 3/8" Dr, 12mm
- Mfr # KTI-20712
- Zoro # G7060949
product price:Â
$
2.15
/ea
Sold in multiples of 7 for
$15.05
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Socket Type
Spline Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-20712
- Zoro #
- G7060949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 12mm
Details
- Item
- Spline Socket
- Finish
- High Polished Chrome
- SAE or Metric
- Metric
- Material
- Chrome Vanadium Steel
- Socket Type
- Spline Deep
Description
Spline Socket 3/8 In. Dr 12mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.