This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-20313
- Zoro #
- G7055017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 13mm
Details
- Item
- Spline Socket
- Finish
- High Polished Chrome Vanadium
- SAE or Metric
- Metric
- Socket Type
- Spline Standard
- Material
- Chrome Vanadium Steel
Description
Chrome Spline Socket 3/8 In. Drve Deep 13mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.