Shop K-TOOL INTERNATIONAL
See all product information
Create Account
3/8" Drive, 5/8" SAE Socket, 6 Points, Flex Spark Plug 5/8", 6Pt, 3/8"Dr
- Mfr # KTI-22521
- Zoro # G7043710
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Drive Size
3/8"
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Flex Spark Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-22521
- Zoro #
- G7043710
- UPC #
- 00031113046579
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 5/8"
Details
- Item
- Spark Plug Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Flex Spark Plug
- Material
- Chrome Vanadium Steel
- Category Type
- Spark Plug Socket
Description
Flex Spark Plug Socket,5/8 In.,6Pt,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.