K-Tool International
3/8" Drive, Flare Nut Crwft Wrench, 6Pt, 7/16", 3/8"Dr, 6 Points
- Zoro #: G7043701
- Mfr #: KTI-22314
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Head Style: Flare Nut
- SAE or Metric: SAE
- Number of Points: 6
- Material: Steel
- Finish: Chrome
- Item: Flare Nut Crwft Wrench,6Pt,7/16",3/8"Dr
- Socket Sizes: 7/16"
$4.16
Must order in multiples of 2
Subtotal: $8.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
K-Tool International #KTI-22314 Specifications
- Zoro #: G7043701
- Mfr #: KTI-22314
- Drive Size: 3/8"
- Head Style: Flare Nut
- SAE or Metric: SAE
- Number of Points: 6
- Material: Steel
- Finish: Chrome
- Item: Flare Nut Crwft Wrench,6Pt,7/16",3/8"Dr
- Socket Sizes: 7/16"
- Features: Heat Treated
- Number of Pieces: 1
- Country of Origin (subject to change): Taiwan, Province of China
Description
Flare Nut Crwft Wrench,6Pt,7/16 In.,3/8 In.Dr
Reviews of K-Tool International #KTI-22314
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- K-TOOL INTERNATIONAL 3/8" Drive, Metric Socket, 6 Points KTI-27312
- K-TOOL INTERNATIONAL 1/2" Drive, 12mm Metric Socket, 6 Points KTI-28212
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket KTI-21820
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points KTI-28226
- K-TOOL INTERNATIONAL 3/4" Drive, 1" SAE Socket, 6 Points KTI-24132
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points KTI-23148
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80392
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 2-9/16" DEEP IM GP6082D
- MECHANICS TIME SAVER 1/2 in. Fractional SAE Peg Socket Holder, Gray PSH50S-GRY
- APEX TOOL GROUP SKT 1/2" DR 7/16 6PT STND GWR80602
- TENG TOOLS 1/2INCHDR.HEX.SKT M121508-C
- K-Tool International Sockets