3/8" Drive, Metric, Mtrc Flare Nut Crowfoot Wrench Set, 10PCS, Flare Nut
- Mfr # KTI-27300
- Zoro # G7031862
product price:Â
$
29.99
/ea
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Pieces
10
Includes
Mtrc Flare Nut Crowft Wrench Set,10pcs.
Head Style
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-27300
- Zoro #
- G7031862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Socket Sizes
- 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Details
- Item
- Mtrc Flare Nut Crowfoot Wrench Set,10PCS
- SAE or Metric
- Metric
- Number of Pieces
- 10
- Includes
- Mtrc Flare Nut Crowft Wrench Set,10pcs.
- Head Style
- Flare Nut
Description
K Tool International's KTI-27300 3/8" Drive Crowfoot Wrench Set, 10 pcs is a great set of tools to have around. It features a complete range of metric crowfoot wrenches that are sure to come in handy for your project. This wrench set comes with 10 pieces, each measuring 19mm or less. The drive size is 3/8", while the head style is flare nut. Each wrench is made from high quality S2 tool metal and has a dark finish for better visibility when working in low light conditions. Whether you are an experienced professional or just starting out, you will definitely want to equip yourself with the K Tool International 3/8" Drive Crowfoot Wrench Set, 10 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.