Impct Sckt Set, Standard, 3/8"Drive, 9 pcs.
- Mfr # KTI-32100
- Zoro # G7000843
product price:Â
$
24.15
/ea
Key Features
Drive Size
3/8"
Number of Pieces
9
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-32100
- Zoro #
- G7000843
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
Details
- Item
- Socket Set
- Number of Pieces
- 9
- Material
- Chrome Molybdenum Steel
- SAE or Metric
- SAE
- Measurement Type
- SAE
- Includes
- (9) Sizes Include: 3/8" to 7/8"
Description
Impct Sckt Set,Standard,3/8 In.Drive,9 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.