Shop K-TOOL INTERNATIONAL
See all product information
Create Account
3/8" Drive, T40 Torx(R) Socket, Alloy Stl Intrnl Torx Socket T-40, 3/8"Dr
- Mfr # KTI-22640
- Zoro # G7044867
product price:Â
$
3.49
/ea
Sold in multiples of 4 for
$13.96
Key Features
Drive Size
3/8"
Finish
Satin
SAE or Metric
Torx(R)
Socket Type
Internal Torx Bit
Material
Alloy steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-22640
- Zoro #
- G7044867
- UPC #
- 00769622226402
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Size
- T40
Details
- Item
- Torx Bit Socket
- Finish
- Satin
- SAE or Metric
- Torx(R)
- Socket Type
- Internal Torx Bit
- Material
- Alloy steel
Description
Alloy Stl Intrnl Torx Socket T-40,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.