This item is Discontinued.

This item is Discontinued.
3/8" Drive, T45 Torx(R) Socket (Discontinued)
Mfr #
KTI-22845
Zoro #
G7046809
UPC # 00769622228451
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-22845
- Zoro #
- G7046809
- UPC #
- 00769622228451
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- T45
Details
- Item
- Torx Bit Socket
- Finish
- black oxide
- SAE or Metric
- Torx(R)
- Material
- Chrome Vanadium Steel
- Socket Type
- Internal Torx Bit
Description
Chrm Vanadm Stl Torx Socket,3/8 In.Dr,T-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.