This item is Discontinued.

This item is Discontinued.
Angle Polisher 7", 86800 (Discontinued)
Mfr #
KTI86800
Zoro #
G9206852
Country of Origin Taiwan, Province of China
Category Electric Polishers And Buffers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI86800
- Zoro #
- G9206852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Angle Polisher 7",86800
Description
Angle Polisher 7 In.,86800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.