Automotive Fuse Kit, 120 Fuses Included, Not Rated
- Mfr # KTI00080
- Zoro # G3350717
product price:Â
$
14.15
/ea
Key Features
Total Number of Fuses Included
120
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI00080
- Zoro #
- G3350717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Automotive Fuse Kit
- Total Number of Fuses Included
- 120
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- Not Rated
- Body Style
- Blade
- Body Material
- Plastic
Description
Auto Fuse Assortment,120 Piece, Basic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.