This item is Discontinued.

This item is Discontinued.
Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (Discontinued)
Mfr #
KTI18014
Zoro #
G7002961
UPC # 00769722752337
Country of Origin Taiwan, Province of China
Category Nut Setters and Bit Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI18014
- Zoro #
- G7002961
- UPC #
- 00769722752337
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Shank Size
- 5/16" Hex Female
Details
- Item
- Bit Holder,Exterior Clip,3/8"Dr,5/16"Hex
- Number of Pieces
- 1
- Measurement Type
- SAE
- Bit Style
- Bit Holder
- Finish
- Chrome plated
- SAE or Metric
- SAE
Description
Bit Holder,Exterior Clip,3/8 In.Dr,5/16 In.Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.