Shop K-TOOL INTERNATIONAL
See all product information
Create Account
3/8" Drive Impact Socket black oxide, Deep 6Pt, 3/8"Dr, 16mm
- Mfr # KTI-37216
- Zoro # G7047019
product price:Â
$
3.79
/ea
Sold in multiples of 4 for
$15.16
Key Features
Size
16mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-37216
- Zoro #
- G7047019
- UPC #
- 00769622372161
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 16mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- black oxide
- Material
- Chrome Moly Steel
- Socket Type
- Deep Impact
- Category Type
- Impact Socket
Description
Deep 6Pt Impact Socket,3/8 In.Dr,16mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.