This item is Discontinued.

This item is Discontinued.
3/8" Drive, 19mm Size, Metric Socket, 6 Points (Discontinued)
Mfr #
KTI-37219
Zoro #
G7047070
UPC # 00769622372192
Country of Origin Taiwan, Province of China
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-37219
- Zoro #
- G7047070
- UPC #
- 00769622372192
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 19mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- black oxide
- Socket Type
- Deep Impact
- Material
- Chrome Moly Steel
- Category Type
- Impact Socket
Description
Deep 6Pt Impact Socket,3/8 In.Dr,19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.